This product requires certification to purchase.

10 in. Painted Grooved E Flange Adapter ANSI F-3

SPF/Anvil

Fig F-3 10 in. Painted Grooved E Flange Adapter ANSI F-3

  • Fast #
  • Part #SPF0800170235
  • Item #9324321
  • Manufacturer Part #0800170235
3.1 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig F-3 10 in. Painted Grooved E Flange Adapter ANSI F-3

  • Fast #
  • Part #SPF0800170235
  • Item #9324321
  • Manufacturer Part #0800170235
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The SPF® F-3 flange allows direct connection of class 125 or class 150 flanged components to a grooved piping system
  • The two interlocking halves of the SPF flange are hinged for ease of handling, and are drawn together by a latch bolt, which eases assembly on the pipe
  • Precision machined bolt holes, key and mating surfaces assure concentricity and flatness to provide exact fit-up with flanged, lug, and wafer styles of pipe system equipment
  • A specially designed gasket provides a leak-tight seal on both the pipe and the mating flange face
  • All SPF F-3 flanges have designed-in anti-rotation tines which bite into and grip the sides of the pipe grooves to provide a secure, rigid connection
  • The SPF F-3 flange requires the use of a steel adapter insert when used against rubber faced surfaces, wafer/lug design valves and serrated or irregular sealing surfaces
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
1 in
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig F-3
Fitting Type
Flange Adapter, Straight
Material
Ductile Iron, Rubber
Material Type
EPDM
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12, ASTM D-2000
FM Approved
Yes
Origin
Global
Type
G0800170235
UL Listed
Yes
UPC
690291610646