This product requires certification to purchase.

4 x 2 in. Painted Threaded E Mechanical Tee MT-1

SPF/Anvil

Fig MT1 4 x 2 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071152
  • Item #3546397
  • Manufacturer Part #0890071152
4.4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT1 4 x 2 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071152
  • Item #3546397
  • Manufacturer Part #0890071152
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Characteristics & Features
Coating
Painted
Collection
Fig MT1
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890071152
UPC
690291950384