This product requires certification to purchase.

6 x 1-1/2 in. Painted Threaded E Mechanical Tee MT-1

SPF/Anvil

Fig MT1 6 x 1-1/2 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071202
  • Item #3571574
  • Manufacturer Part #0890071202
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig MT1 6 x 1-1/2 in. Painted Threaded E Mechanical Tee MT-1

  • Fast #
  • Part #SPF0890071202
  • Item #3571574
  • Manufacturer Part #0890071202
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mechanical Branch Connections are Used for Reducing Branch Outlets without Welding
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fits Pipe Size
6 in
Fitting Size 1
6 in
Fitting Size 2
1-1/2 in
Fitting Sizes
6 in x 1-1/2 in
Characteristics & Features
Coating
Painted
Collection
Fig MT1
Color Finish Name
Painted
Fitting Type
Tee
Material
Ductile Iron
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
IAPMO Listed
No
Origin
Global
Type
G0890071202
UPC
690291950438