This product requires certification to purchase.

4 x 3-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

SPF/Anvil

Fig R1 4 x 3-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

  • Fast #
  • Part #SPF0890054257
  • Item #9324829
  • Manufacturer Part #0890054257
4.4 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig R1 4 x 3-1/2 in. Painted Schedule 40 Grooved Concentric Reducer R-1

  • Fast #
  • Part #SPF0890054257
  • Item #9324829
  • Manufacturer Part #0890054257
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Grooved concentric reducer for smooth centered size transition
  • Ductile iron construction for strength and durability
  • Maintains concentric flow path through size reduction
  • Grooved ends for fast installation with standard grooved couplings
  • UL Listed and FM Approved for fire protection use
  • Available in multiple reducing size combinations
  • Consistent quality and dimensional accuracy
  • Suitable for fire sprinkler, HVAC, and industrial piping
  • Reduces installation time vs. welded reducers
  • Compatible with standard grooved pipe ends
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
3-1/2 in
Fitting Sizes
4 in x 3-1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Painted
Collection
Fig R1
Fitting Type
Concentric Reducer
Material
Steel
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A153, ASTM A536
CSA Certified
No
FM Approved
Yes
IAPMO Listed
No
Origin
Domestic
Type
G0890054257
UL Listed
Yes
UPC
690291961939