This product requires certification to purchase.

4 x 2-1/2 in. Painted E Reducer Coupling RC-2

SPF/Anvil

Fig RC-2 4 x 2-1/2 in. Painted E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800130080
  • Item #9324799
  • Manufacturer Part #0800130080
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig RC-2 4 x 2-1/2 in. Painted E Reducer Coupling RC-2

  • Fast #
  • Part #SPF0800130080
  • Item #9324799
  • Manufacturer Part #0800130080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The RC-2 reducing coupling makes it possible to directly connect two different pipe sizes, eliminating the need for two couplings and a reducing fitting
  • The specially designed reducing coupling gasket with a center rib assures proper positioning of the gasket and prevents the smaller pipe from telescoping into the larger during assembly
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Length
2 in
Pressure - Maximum
300 psi
Weight
7.9 lb
Characteristics & Features
Coating
Rust Inhibiting Painted
Collection
Fig RC-2
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Pressure - High
300
Warranty & Product Information
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-563 Grade A, ASTM D-2000
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
690291388446