This product requires certification to purchase.

2-1/2 in. Fire Protection Galvanized Grooved Sb 90 Bend SE-1

SPF/Anvil

Fig SE1 2-1/2 in. Fire Protection Galvanized Grooved Sb 90 Bend SE-1

  • Fast #
  • Part #SPF0890112931
  • Item #9324274
  • Manufacturer Part #0890112931
4.8 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SE1 2-1/2 in. Fire Protection Galvanized Grooved Sb 90 Bend SE-1

  • Fast #
  • Part #SPF0890112931
  • Item #9324274
  • Manufacturer Part #0890112931
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 648
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • SPF® grooved couplings and Fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • SPF® also offers short pattern products through 8 in to meet all of your fire protection needs
  • SE-1 are short pattern products and are specifically designed for use in fire protection applications where economy is a factor
  • All products are is UL/ULC listed, LPCB, VdS and FM approved
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig SE1
Fitting Type
Elbow
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890112931
UPC
690291953101