This product requires certification to purchase.

8 in. Galvanized E Flange Adapter ANSI F-3(Sf-3)

SPF/Anvil

Fig SF3 8 in. Galvanized E Flange Adapter ANSI F-3(Sf-3)

  • Fast #
  • Part #SPF0800180200
  • Item #9324160
  • Manufacturer Part #0800180200
4.2 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SF3 8 in. Galvanized E Flange Adapter ANSI F-3(Sf-3)

  • Fast #
  • Part #SPF0800180200
  • Item #9324160
  • Manufacturer Part #0800180200
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Grooved flange adapter for direct grooved-to-flanged connection
  • Connects Class 125 or 150 flanged components directly to grooved piping
  • Ductile iron construction for strength and durability
  • Grooved end for standard grooved coupling connection
  • Standard bolt pattern per ANSI Class 125/150
  • UL Listed and FM Approved for fire protection use
  • Available in multiple pipe sizes
  • Consistent quality for reliable grooved-to-flanged connections
  • Reduces need for separate reducing fitting and flange spool
  • Suitable for fire sprinkler, HVAC, and industrial piping
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Sizes
8 in
Pressure - Maximum
300 psi
Weight
15.7 lb
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig SF3
Fitting Type
Flange Adapter
Material
Ductile Iron
Warranty & Product Information
Application
Water, General
ASTM
ASTM A536
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Global
Type
G0800180200
UL Listed
Yes
UPC
690291610776