This product requires certification to purchase.

2-1/2 in. Fire Protection Galvanized Grooved Cap SK-1

SPF/Anvil

Fig SK1 2-1/2 in. Fire Protection Galvanized Grooved Cap SK-1

  • Fast #
  • Part #SPF0890118565
  • Item #9324986
  • Manufacturer Part #0890118565
5 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig SK1 2-1/2 in. Fire Protection Galvanized Grooved Cap SK-1

  • Fast #
  • Part #SPF0890118565
  • Item #9324986
  • Manufacturer Part #0890118565
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70 Pallet: 2520
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Tap Size
2-1/2 in
Characteristics & Features
Coating
Hot Dipped Zinc Galvanized
Collection
Fig SK1
Fitting Type
Cap
Material
Ductile Iron
Warranty & Product Information
Origin
Global
Type
G0890118565
UPC
690291953606