This product requires certification to purchase.

1-1/2 in. Painted Grooved Tee T-1

SPF/Anvil

Fig T-1 1-1/2 in. Painted Grooved Tee T-1

  • Fast #
  • Part #SPF0890039845
  • Item #9323964
  • Manufacturer Part #0890039845
3.3 out of 5 Customer Rating
Brand image
SPF/Anvil

Fig T-1 1-1/2 in. Painted Grooved Tee T-1

  • Fast #
  • Part #SPF0890039845
  • Item #9323964
  • Manufacturer Part #0890039845
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 1260
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • SPF® grooved couplings and fittings provide a rigid or flexible pipe connection for fire protection systems with dependable seals over a range of internal pressure situations
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Coating
Painted
Collection
Fig T-1
Fitting Type
Straight, Tee
Material
Ductile Iron
Warranty & Product Information
ASTM
ASTM A-153, ASTM A-536
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
690291947520