This product requires certification to purchase.

10 in. Outdoor Spill Kit

Spill Hero

Xsorb® 10 in. Outdoor Spill Kit

  • Fast #
  • Part #IXK600D
  • Item #7948283
  • Manufacturer Part #XK600D
5 out of 5 Customer Rating
Brand image
Spill Hero

Xsorb® 10 in. Outdoor Spill Kit

  • Fast #
  • Part #IXK600D
  • Item #7948283
  • Manufacturer Part #XK600D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 27
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Spill response kit in a 6.5 gallon plastic drum with Sorbents and PPE for clean up of gas, oil, chemicals, and water-based spills
  • Complies with HAZWOPPER 29 CFR 1910.120
  • Container is U.N. Certified 1H2/Y30/S
  • Pail has a screw top locking lid and is durable enough to be stocked in truck beds, loading, docks, and job-sites
  • Comes with a 6qt. Bag of the EcoLogo Certified Spill Hero Outdoor Absorbent
  • Absorbs up to 5 gallons
  • Made in the U.S.A
  • Requires Certification

Documents

Dimensions & Measurements
Height
20 in
Length
10 in
Size
6.5 gal
Width
13 in
Characteristics & Features
Collection
Xsorb®
Color Finish Name
Off-white, Grey
Material
Powder, Polypropylene
Warranty & Product Information
Application
Asphalt, Concrete, Soil
Product Type
Spill Kit
UPC
769175956030