This product requires certification to purchase.

12 in. Outdoor Spill Response Kit (Case of 3)

Spill Hero

Xsorb® 12 in. Outdoor Spill Response Kit (Case of 3)

  • Fast #
  • Part #IXKPBDA103
  • Item #7948292
  • Manufacturer Part #XKPBDA10-3
5 out of 5 Customer Rating
Brand image
Spill Hero

Xsorb® 12 in. Outdoor Spill Response Kit (Case of 3)

  • Fast #
  • Part #IXKPBDA103
  • Item #7948292
  • Manufacturer Part #XKPBDA10-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 42
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact economical spill kit in a heavy-duty reclosable bag
  • Heavier outdoor formula works even in windy conditions.
  • Convenient, effective, and economical way to clean up spills on the spot
  • Extra absorbency spill kit for fuel, oil, and chemical spills
  • Easily fits in vehicles, warehouses, loading docks and anywhere emergency spills happen
  • Comes with a 2 liter bag of the EcoLogo Certified Spill Hero Outdoor Absorbent
  • Made in the U.S.A
  • Requires Certification

Documents

Dimensions & Measurements
Height
22 in
Length
12 in
Package Quantity
Case of 3
Size
3 kits per case
Width
16 in
Characteristics & Features
Collection
Xsorb®
Color Finish Name
Off-white, Grey
Material
Powder, Polypropylene
Warranty & Product Information
Application
Asphalt, Concrete, Soil
Product Type
Spill Kit
UPC
769175957204