This product requires certification to purchase.

5 in. Aggressive Absorbent Bag

Spill Hero

Xsorb® 5 in. Aggressive Absorbent Bag

  • Fast #
  • Part #IXB30G
  • Item #7948296
  • Manufacturer Part #XB30G
3.2 out of 5 Customer Rating
Brand image
Spill Hero

Xsorb® 5 in. Aggressive Absorbent Bag

  • Fast #
  • Part #IXB30G
  • Item #7948296
  • Manufacturer Part #XB30G
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 65
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Extra heavy super absorbent for oil, chemical, and water-based spill clean up
  • FDA approved for use around food
  • Exceeds landfill regulations & decreases disposal costs
  • Controls potential environmental problems
  • Made from an all natural non-toxic mineral
  • Made in the U.S.A
  • Comes in a heavy-duty woven BOPP bag for extra durability
  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Length
5 in
Size
30 lb
Width
10 in
Characteristics & Features
Collection
Xsorb®
Color Finish Name
Off-white
Material
Granular Powder
Warranty & Product Information
Application
Oil, Fuel, Chemicals, Water
Product Type
Granular Absorbent
UPC
769175923049