This product requires certification to purchase.

7 in. Universal Spill Clean-up Bag

Spill Hero

Xsorb® 7 in. Universal Spill Clean-up Bag

  • Fast #
  • Part #IXB110
  • Item #7948291
  • Manufacturer Part #XB110
4.7 out of 5 Customer Rating
Brand image
Spill Hero

Xsorb® 7 in. Universal Spill Clean-up Bag

  • Fast #
  • Part #IXB110
  • Item #7948291
  • Manufacturer Part #XB110
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Universal absorbent for all types of liquids and semi-liquids
  • Easily handles tough spills such as oil, grease, paint or syrup
  • Absorbs 7.5 times more than clay
  • Meets USDA and FDA approval for use around food and as an anti-slip agent in food
  • Works on oils, fuel, chemicals, and water-based spills
  • EcoLogo Certified by UL
  • Made in the U.S.A
  • Requires Certification

Documents

Dimensions & Measurements
Height
22-1/2 in
Length
7 in
Size
2 cu ft
Width
17 in
Characteristics & Features
Collection
Xsorb®
Color Finish Name
Off-white
Material
Granular Powder
Warranty & Product Information
Application
Oil, Fuel, Chemicals, Water
Product Type
Granular Absorbent
UPC
769175951103