This product requires certification to purchase.

1/2", 3/4", 1" FTI-15 Float & Thermostatic Steam Trap Gasket Kit, (Set of 3), B E

Spirax Sarco

1/2", 3/4", 1" FTI-15 Float & Thermostatic Steam Trap Gasket Kit, (Set of 3), B E

  • Fast #
  • Part #S67049
  • Item #1402658
  • Manufacturer Part #67049
5 out of 5 Customer Rating
Brand image
Spirax Sarco

1/2", 3/4", 1" FTI-15 Float & Thermostatic Steam Trap Gasket Kit, (Set of 3), B E

  • Fast #
  • Part #S67049
  • Item #1402658
  • Manufacturer Part #67049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Pressure - Maximum
200 psig
Characteristics & Features
Brand Model Compatibility
FTI-200 1/2 in - 1 in Float and Thermostatic Steam Traps
Material
Cast Iron, Graphite
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
ASTM
ASTM A-126, ASTM A-193, ASTM A-194, ASTM A-449
Product Type
Steam