This product requires certification to purchase.

1" NPT Strainer Connector, Stainless Steel, with Blowdown

Spirax Sarco

1" NPT Strainer Connector, Stainless Steel, with Blowdown

  • Fast #
  • Part #S67994
  • Item #3274997
  • Manufacturer Part #67994
5 out of 5 Customer Rating
Brand image
Spirax Sarco

1" NPT Strainer Connector, Stainless Steel, with Blowdown

  • Fast #
  • Part #S67994
  • Item #3274997
  • Manufacturer Part #67994
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The PC20 range of pipeline connectors are designed to give universal flow direction when used with the following swivel connector steam traps:- UTD30, UTDM42, UTD52, UBP21, UBP32, UFT14, UFT32, UIB30 and UIB30H.
  • The integral strainer screen provides protection for the selected steam trap where system conditions require.
  • There is an optional blowdown valve which can be used to periodically remove any pipeline debris.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-351 Grade CF8