This product requires certification to purchase.

3/4" NPT 13WS Air Eliminator, Cast Iron, Water & Liquid, PMO 150 PSIG

Spirax Sarco

13WS 3/4" NPT 13WS Air Eliminator, Cast Iron, Water & Liquid, PMO 150 PSIG

  • Fast #
  • Part #S69843
  • Item #1393505
  • Manufacturer Part #69843
5 out of 5 Customer Rating
Brand image
Spirax Sarco

13WS 3/4" NPT 13WS Air Eliminator, Cast Iron, Water & Liquid, PMO 150 PSIG

  • Fast #
  • Part #S69843
  • Item #1393505
  • Manufacturer Part #69843
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Improves the circulation of pressurized liquids by eliminating air and other non-condensable gases which may collect at high points in the system
  • EPDM valve head ensures tight shut-off
  • Can be used on both hot and cold liquid services
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
150 psig
Valve Size
3/4 in
Characteristics & Features
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Type
Air Eliminating Valve