This product requires certification to purchase.

3/4 in. NPT CSF16 Filter Body

Spirax Sarco

3/4 in. NPT CSF16 Filter Body

  • Fast #
  • Part #S1850390
  • Item #10246617
  • Manufacturer Part #1850390
3.2 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4 in. NPT CSF16 Filter Body

  • Fast #
  • Part #S1850390
  • Item #10246617
  • Manufacturer Part #1850390
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The CSF16 and CSF16T are horizontal, in-line high efficiency filters used to remove contaminate particles and bacteria from compressed air systems.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Valve Size
3/4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Type
S1850390