This product requires certification to purchase.

3/4" IT Y-Strainer Standard Stainless Steel Screen, 20 Mesh

Spirax Sarco

3/4" IT Y-Strainer Standard Stainless Steel Screen, 20 Mesh

  • Fast #
  • Part #S53834F
  • Item #1323506
  • Manufacturer Part #53834F
5 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4" IT Y-Strainer Standard Stainless Steel Screen, 20 Mesh

  • Fast #
  • Part #S53834F
  • Item #1323506
  • Manufacturer Part #53834F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Mesh Size
20
Characteristics & Features
Brand Model Compatibility
Series BT, CT and IT Y-Strainers
Material
Stainless Steel
Strainer Type
Wye
Warranty & Product Information
Product Type
Valve, Accessory
Type
S53834F