This product requires certification to purchase.

3/4" NPT Universal Connector, Stainless Steel

Spirax Sarco

3/4" NPT Universal Connector, Stainless Steel

  • Fast #
  • Part #S66180
  • Item #303155
  • Manufacturer Part #66180
5 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4" NPT Universal Connector, Stainless Steel

  • Fast #
  • Part #S66180
  • Item #303155
  • Manufacturer Part #66180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The universal straight connector and the universal strainer connectors for use with UTD52L, UTD52H, UTD52SL, UTD52SH, UTD52LHP, UFT14, UFT32, UIB30H, UBP32 steam traps.
  • Two bolt quick disconnect design for horizontal and vertical piping installations.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-351 Grade CF8