This product requires certification to purchase.

3/4" SW DF1 Steam Trap Diffuser

Spirax Sarco

3/4" SW DF1 Steam Trap Diffuser

  • Fast #
  • Part #S1550495
  • Item #3275777
  • Manufacturer Part #1550495
5 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4" SW DF1 Steam Trap Diffuser

  • Fast #
  • Part #S1550495
  • Item #3275777
  • Manufacturer Part #1550495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Pressure - Maximum
915 psig
Valve Size
3/4 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM A-240, ASTM A-276 Grade 431, ASTM A-351 CF 8, ASTM A-580
Product Type
Steam