This product requires certification to purchase.

3/4" SW Strainer Connector, Cast Steel

Spirax Sarco

3/4" SW Strainer Connector, Cast Steel

  • Fast #
  • Part #S67985
  • Item #464079
  • Manufacturer Part #67985
3.9 out of 5 Customer Rating
Brand image
Spirax Sarco

3/4" SW Strainer Connector, Cast Steel

  • Fast #
  • Part #S67985
  • Item #464079
  • Manufacturer Part #67985
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The PC20 range of pipeline connectors are designed to give universal flow direction when used with the following swivel connector steam traps:- UTD30, UTDM42, UTD52, UBP21, UBP32, UFT14, UFT32, UIB30 and UIB30H.
  • The integral strainer screen provides protection for the selected steam trap where system conditions require.
  • There is an optional blowdown valve which can be used to periodically remove any pipeline debris.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Cast Steel
Warranty & Product Information
Type
S67985