This product requires certification to purchase.

1-1/2" NPT APT14 Automatic Pump Trap

Spirax Sarco

APT14 Series 1-1/2" NPT APT14 Automatic Pump Trap

  • Fast #
  • Part #S6120390
  • Item #1323378
  • Manufacturer Part #6120390
3.4 out of 5 Customer Rating
Brand image
Spirax Sarco

APT14 Series 1-1/2" NPT APT14 Automatic Pump Trap

  • Fast #
  • Part #S6120390
  • Item #1323378
  • Manufacturer Part #6120390
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Spirax Sarco APT14, APT14HC and APT14SHC automatic pump traps are flanged or screwed displacement receivers pressure rated to 232 psi.
  • The units are capable of automatically trapping or pumping, depending on pipeline conditions.
  • The unit is operated by steam and is used to remove condensate from process plant under all operating conditions including vacuum.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
1-1/2 in x 1-1/2 in
Pressure - Maximum
232 psig
Valve Size
1-1/2 in
Characteristics & Features
Collection
APT14 Series
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Warranty & Product Information
Application
Commercial, Industrial