3/4" NPT BT Y-Type Strainer, Bronze, with 60-100 Mesh Screen
BT 3/4" NPT BT Y-Type Strainer, Bronze, with 60-100 Mesh Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Standard Screen 20 Mesh
- Options include Bronze Plug; 60 Mesh Screen
Specifications
- ASTM:
- ASTM B-62
- Collection:
- BT
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Bronze
- Pressure - Maximum:
- 400 psi
- Strainer Type:
- Wye
- Type:
- S59515
- Valve Size:
- 3/4 in
- Valve Type:
- Y-Strainer