This product requires certification to purchase.

1/2" NPT DF1 Steam Trap Diffuser

Spirax Sarco

DF1 1/2" NPT DF1 Steam Trap Diffuser

  • Fast #
  • Part #S1550390
  • Item #457624
  • Manufacturer Part #1550390
4.7 out of 5 Customer Rating
Brand image
Spirax Sarco

DF1 1/2" NPT DF1 Steam Trap Diffuser

  • Fast #
  • Part #S1550390
  • Item #457624
  • Manufacturer Part #1550390
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Spirax Sarco diffuser is a compact unit designed to be fitted to the outlet of a steam or air trap discharging to atmosphere.
  • The diffuser reduces the problem of noise and erosion by cushioning high velocity discharge.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
1/2 in
Characteristics & Features
Material
Stainless Steel
Warranty & Product Information
Product Type
Steam