This product requires certification to purchase.

1" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

Spirax Sarco

Figure 34 1" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1672397
  • Item #3274829
  • Manufacturer Part #1672397
5 out of 5 Customer Rating
Brand image
Spirax Sarco

Figure 34 1" ANSI 150 FIG34 Y-Strainer, Carbon Steel, with 1/32 Perforated Screen, 1/2" NPT Blowdown Valve Connection

  • Fast #
  • Part #S1672397
  • Item #3274829
  • Manufacturer Part #1672397
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Perforation Size
1/32 in
Pressure Class
150#
Pressure - Maximum
725 psig
Valve Size
1 in
Characteristics & Features
Collection
Figure 34
Material
Carbon Steel
Strainer Type
Wye
Valve Body Material
Carbon Steel
Valve Type
Y-Strainer
Electrical & Operational Information
Maximum Temperature
749
Warranty & Product Information
ANSI
ANSI 150
ASTM
ASTM A-216 WCB