This product requires certification to purchase.

3/4" NPT FT-30 Float & Thermostatic Steam Trap, Cast Iron, Parallel Pipe Connections

Spirax Sarco

FT-30 3/4" NPT FT-30 Float & Thermostatic Steam Trap, Cast Iron, Parallel Pipe Connections

  • Fast #
  • Part #S50928
  • Item #191532
  • Manufacturer Part #50928
4 out of 5 Customer Rating
Brand image
Spirax Sarco

FT-30 3/4" NPT FT-30 Float & Thermostatic Steam Trap, Cast Iron, Parallel Pipe Connections

  • Fast #
  • Part #S50928
  • Item #191532
  • Manufacturer Part #50928
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The trap contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent.
  • Unit heaters, air heating coils, heat exchangers and steam main drip stations
  • Contains a float valve mechanism which modulates to discharge condensate continuously at steam temperature, while non-condensable gases are released by a separate internal balanced pressure thermostatic air vent
  • Parallel piping configuration
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
125 psig
Valve Size
3/4 in
Characteristics & Features
Collection
FT-30
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Operator
Float
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
450
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-126 Class B