This product requires certification to purchase.

3/8" NPT IT Y-Type Strainer, Cast Iron, with 20 Mesh Screen

Spirax Sarco

IT 3/8" NPT IT Y-Type Strainer, Cast Iron, with 20 Mesh Screen

  • Fast #
  • Part #S60309
  • Item #457661
  • Manufacturer Part #60309
5 out of 5 Customer Rating
Brand image
Spirax Sarco

IT 3/8" NPT IT Y-Type Strainer, Cast Iron, with 20 Mesh Screen

  • Fast #
  • Part #S60309
  • Item #457661
  • Manufacturer Part #60309
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to remove solid particles from the steam supply
  • Reduces levels of contamination
  • Maintain quality of end product
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Mesh Size
20
Pressure Class
250#
Pressure - Maximum
300 psi
Valve Size
3/8 in
Characteristics & Features
Collection
IT
Material
Cast Iron
Strainer Type
Wye
Valve Type
Y-Strainer
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ASTM
ASTM A-126 Class B