This product requires certification to purchase.

1/2" NPT VB14 Vacuum Breaker, Brass, PMO 200 PSIG

Spirax Sarco

Model VB14 1/2" NPT VB14 Vacuum Breaker, Brass, PMO 200 PSIG

  • Fast #
  • Part #S0190190
  • Item #282914
  • Manufacturer Part #0190190
5 out of 5 Customer Rating
Brand image
Spirax Sarco

Model VB14 1/2" NPT VB14 Vacuum Breaker, Brass, PMO 200 PSIG

  • Fast #
  • Part #S0190190
  • Item #282914
  • Manufacturer Part #0190190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Protects valuable equipment from vacuum damage
  • Allows effective drainage from the system
  • Simple, reliable and robust design
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1/2 in x 1/8 in
Pressure - Maximum
210 psig
Valve Size
1/2 in x 1/8 in
Characteristics & Features
Collection
Model VB14
Material
Brass