This product requires certification to purchase.

1/2" NPT VB21 Vacuum Breaker, Stainless Steel, PMO 300 PSIG

This product has been replaced by

No image available
1/2 NPT VBS21 SS Vacuum Breaker
Manufacturer Part #0190194
Spirax Sarco

Model VB21 1/2" NPT VB21 Vacuum Breaker, Stainless Steel, PMO 300 PSIG

  • Fast #
  • Part #S0190192
  • Item #1438230
  • Manufacturer Part #0190192
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
1/2 NPT VBS21 SS Vacuum Breaker
Manufacturer Part #0190194
Spirax Sarco

Model VB21 1/2" NPT VB21 Vacuum Breaker, Stainless Steel, PMO 300 PSIG

  • Fast #
  • Part #S0190192
  • Item #1438230
  • Manufacturer Part #0190192
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2130
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Used to break the vacuum in a system when the system pressure drops below atmospheric pressure
  • Protect your plant and process equipment against vacuum
  • At the same time allow condensate to drain effectively from pipework and storage vessels
  • On steam systems, the vacuum breaker should be installed at the highest point in the system where it will not be flooded with condensate
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/8 in
Fitting Sizes
1/2 in x 1/8 in
Pressure - Maximum
304 psig
Valve Size
1/2 in x 1/8 in
Characteristics & Features
Collection
Model VB21
Material
Stainless Steel