This product requires certification to purchase.

1/2" NPT RTA-125 Balanced Pressure Thermostatic Steam Trap, Brass, Angle Pattern, STD Capsule

Spirax Sarco

RTA-125 1/2" NPT RTA-125 Balanced Pressure Thermostatic Steam Trap, Brass, Angle Pattern, STD Capsule

  • Fast #
  • Part #S70564
  • Item #1401205
  • Manufacturer Part #70564
5 out of 5 Customer Rating
Brand image
Spirax Sarco

RTA-125 1/2" NPT RTA-125 Balanced Pressure Thermostatic Steam Trap, Brass, Angle Pattern, STD Capsule

  • Fast #
  • Part #S70564
  • Item #1401205
  • Manufacturer Part #70564
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The balanced pressure steam trap contains a welded stainless steel element which is self-adjusting over the entire operating pressure range and approximately 23?F (13°C) below saturated steam temperature.
  • Typical applications include vapor or vacuum two-pipe heating systems, radiators, convectors, fin tube, hospital blanket warmers, sterilizers and stills, laundry and kitchen equipment, and small process equipment
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
RTA-125
Material
Brass
Valve Body Material
Brass
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
353
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM B-124
TIS
TIS TI-2-0102-US