This product requires certification to purchase.

3/4" NPT TD42L Thermodynamic Steam Trap Cool Blue, Stainless Steel, Low Capacity, with ENP Finish

Spirax Sarco

TD42 3/4" NPT TD42L Thermodynamic Steam Trap Cool Blue, Stainless Steel, Low Capacity, with ENP Finish

  • Fast #
  • Part #S0683762
  • Item #3641129
  • Manufacturer Part #0683762
5 out of 5 Customer Rating
Brand image
Spirax Sarco

TD42 3/4" NPT TD42L Thermodynamic Steam Trap Cool Blue, Stainless Steel, Low Capacity, with ENP Finish

  • Fast #
  • Part #S0683762
  • Item #3641129
  • Manufacturer Part #0683762
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The TD42L and TD42H are maintainable thermodynamic steam traps.
  • The TD42L is specifically designed for relatively small condensate loads and therefore is ideal for mains drainage applications.
  • For process type loads the TD42H is available.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
914 psig
Valve Size
3/4 in
Characteristics & Features
Collection
TD42
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
Application
Commercial, Industrial