This product requires certification to purchase.

3/4 in. TD52 STM TRAP BA STOCK

Spirax Sarco

TD52 3/4 in. TD52 STM TRAP BA STOCK

  • Fast #
  • Part #S54531B
  • Item #9857933
  • Manufacturer Part #54531B
5 out of 5 Customer Rating
Brand image
Spirax Sarco

TD52 3/4 in. TD52 STM TRAP BA STOCK

  • Fast #
  • Part #S54531B
  • Item #9857933
  • Manufacturer Part #54531B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • TBD
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
600 psig
Valve Size
3/4 in
Characteristics & Features
Collection
TD52
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-743 Grade CA40
Type
S54531B