This product requires certification to purchase.

1/2" NPT TDT Subcooling Thermodynamic Steam Trap Cool Blue, Insul Cap Stainless Steel, Low Capacity, with ENP Finish, Integral

Spirax Sarco

TDT 1/2" NPT TDT Subcooling Thermodynamic Steam Trap Cool Blue, Insul Cap Stainless Steel, Low Capacity, with ENP Finish, Integral

  • Fast #
  • Part #S73190
  • Item #3275794
  • Manufacturer Part #73190
4.4 out of 5 Customer Rating
Brand image
Spirax Sarco

TDT 1/2" NPT TDT Subcooling Thermodynamic Steam Trap Cool Blue, Insul Cap Stainless Steel, Low Capacity, with ENP Finish, Integral

  • Fast #
  • Part #S73190
  • Item #3275794
  • Manufacturer Part #73190
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Thermodynamic steam trap cycles periodically to discharge condensate at a subcooled temperature.
  • It is unaffected by water hammer or superheat.
  • Specifically designed as a tracing trap.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Pressure - Maximum
150 psig
Valve Size
1/2 in
Characteristics & Features
Collection
TDT
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
800
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-743 Grade CA40
TIS
TIS TI-2-220-US