This product requires certification to purchase.

UFT32-14 Universal Float & Thermostatic Steam Trap, Stainless Steel

Spirax Sarco

UFT32 UFT32-14 Universal Float & Thermostatic Steam Trap, Stainless Steel

  • Fast #
  • Part #S1465500
  • Item #3275416
  • Manufacturer Part #1465500
4.5 out of 5 Customer Rating
Brand image
Spirax Sarco

UFT32 UFT32-14 Universal Float & Thermostatic Steam Trap, Stainless Steel

  • Fast #
  • Part #S1465500
  • Item #3275416
  • Manufacturer Part #1465500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The UFT32 is an austenitic stainless steel maintenance free sealed ball float steam trap with an integral automatic air venting facility.
  • It is designed for differential steam pressures up to 32 bar.
  • When installed with a suitable pipeline connector the UFT32 can easily and simply be removed without breaking into the pipeline, thus speeding up trap replacement with minimal system downtime.
  • Pipeline connectors are available with screwed, socket weld and flanged end connections.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Pressure - Maximum
725 psig
Characteristics & Features
Collection
UFT32
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Float
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
752
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-351 CF8