This product requires certification to purchase.

1 x 1/2 x 3/4 in. 797F 290 psig Steam Trap

Spirax Sarco

UIB30H 1 x 1/2 x 3/4 in. 797F 290 psig Steam Trap

  • Fast #
  • Part #S1132261
  • Item #3274450
  • Manufacturer Part #1132261
4.2 out of 5 Customer Rating
Brand image
Spirax Sarco

UIB30H 1 x 1/2 x 3/4 in. 797F 290 psig Steam Trap

  • Fast #
  • Part #S1132261
  • Item #3274450
  • Manufacturer Part #1132261
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Flanged
End Connections
Socket Weld x Flanged
Pressure - Maximum
290 psig
Valve Size
1 in, 1/2 in, 3/4 in
Characteristics & Features
Collection
UIB30H
Material
Stainless Steel
Valve Body Material
Stainless Steel
Valve Seat Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
797
Warranty & Product Information
ANSI
ANSI B16.11, ANSI 150, ANSI 300
ASTM
ASTM A-240 Grade 304, ASTM A-351 CF8, ASTM A-322 Grade 4130, ASTM A-193 B7
Recommended Valve Application
Water