This product requires certification to purchase.

3/4" NPT VS-206 Air Vent, Cast Iron, Steam, PMO 250 PSIG

Spirax Sarco

VS206 3/4" NPT VS-206 Air Vent, Cast Iron, Steam, PMO 250 PSIG

  • Fast #
  • Part #S62094
  • Item #457641
  • Manufacturer Part #62094
3.6 out of 5 Customer Rating
Brand image
Spirax Sarco

VS206 3/4" NPT VS-206 Air Vent, Cast Iron, Steam, PMO 250 PSIG

  • Fast #
  • Part #S62094
  • Item #457641
  • Manufacturer Part #62094
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The VB-VS Vacuum Breaker/Air Vent is designed for use on steam systems to remove air and other non-condensable gases, which may impair heat transfer during start-up and normal operation, and admit air when system drops in vacuum.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
VS206
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-126 Class B