This product requires certification to purchase.

1 in. FIP Dirt Microbubble Eliminator, Dirt Separator,

Spirotherm

1 in. FIP Dirt Microbubble Eliminator, Dirt Separator,

  • Fast #
  • Part #SVDR100FTM
  • Item #8027103
  • Manufacturer Part #VDR100FTM
3.8 out of 5 Customer Rating
Brand image
Spirotherm

1 in. FIP Dirt Microbubble Eliminator, Dirt Separator,

  • Fast #
  • Part #SVDR100FTM
  • Item #8027103
  • Manufacturer Part #VDR100FTM
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reverse Cap for Valve Handle
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
10 gpm
Height
14 in
Pressure - Maximum
150 psi
Characteristics & Features
Material
Brass
Warranty & Product Information
Type
SVDR100FTM
UPC
638559002963