This product requires certification to purchase.

3/4 in. Brass and Copper Air Eliminator with EPDM Press Fit Seal

Spirotherm

Spirovent® Junior Microbubble™ 3/4 in. Brass and Copper Air Eliminator with EPDM Press Fit Seal

  • Fast #
  • Part #SVJP075TM
  • Item #9190736
  • Manufacturer Part #VJP075TM
5 out of 5 Customer Rating
Brand image
Spirotherm

Spirovent® Junior Microbubble™ 3/4 in. Brass and Copper Air Eliminator with EPDM Press Fit Seal

  • Fast #
  • Part #SVJP075TM
  • Item #9190736
  • Manufacturer Part #VJP075TM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
6 in
Width
6 in
Characteristics & Features
Collection
Spirovent® Junior Microbubble™
Material
Brass, Copper, Rubber
Material Type
EPDM
Warranty & Product Information
UL Listed
No
UPC
638559002512