This product requires certification to purchase.

7 in. Spotter Lever

Spotter Levels

7 in. Spotter Lever

  • Fast #
  • Part #SSLFFFLOGO
  • Item #5105946
  • Manufacturer Part #SLFFFLOGO
3.7 out of 5 Customer Rating
Brand image
Spotter Levels

7 in. Spotter Lever

  • Fast #
  • Part #SSLFFFLOGO
  • Item #5105946
  • Manufacturer Part #SLFFFLOGO
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
7 in
Characteristics & Features
Color Finish Name
Red
Material
Billet Aluminum
Number of Tools Included
1
Tool Type
Spotter Lever