This product requires certification to purchase.

1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

Sta-Rite Industries

K Series 1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS10K0522102
  • Item #4320250
  • Manufacturer Part #S10K05221-02
4.3 out of 5 Customer Rating
Brand image
Sta-Rite Industries

K Series 1/2 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS10K0522102
  • Item #4320250
  • Manufacturer Part #S10K05221-02
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • K-series pumps will handle dry run conditions
  • Powered by Pentek® XE Series motor
  • Proven "Floating Impeller" staging system is designed with a corrosive resistant stainless steel wear surface that greatly reduces problems with abrasives and sand lock-up
  • Tested-tough discharge, fiberglass-reinforced thermoplastic, with proven internal check valve. Large wrench flats and rope hole
  • Shell is 300-grade stainless steel that offers high corrosion resistance
  • Hexagonal 3/8" shaft, 300-grade stainless steel
  • Exclusive self-lubricating Nylatron bearing resists wear surface from sand
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter
3-7/8 in
Discharge
1-1/4 in
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
10 gpm
Height
3-4/5 in
Length
23-7/10 in
Maximum Feet of Head
200
Pressure - Maximum
80 psi
Width
3-1/2 in
Characteristics & Features
Collection
K Series
Color Finish Name
Black, Silver
Connection Type
FPT
Impeller
Acetal
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Stage
7
Electrical & Operational Information
Horsepower
1/2 hp
Phase
Single Phase
Volts
230V
Warranty & Product Information
ANSI
ANSI 61
CSA Certified
Yes
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Pump Application
Deep Well
UL Listed
Yes
UPC
022315359475