This product requires certification to purchase.

Phillips 8-Piece Screwdriver

Stanley

100 Plus® Phillips 8-Piece Screwdriver

  • Fast #
  • Part #S66569
  • Item #7965119
  • Manufacturer Part #66-569
5 out of 5 Customer Rating
Brand image
Stanley

100 Plus® Phillips 8-Piece Screwdriver

  • Fast #
  • Part #S66569
  • Item #7965119
  • Manufacturer Part #66-569
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 132
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vinyl grip handle for comfort
  • Durable alloy steel blade
  • Precision-formed tips for a secure fit
  • Chrome-plated bars for corrosion resistance
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
1/4 in, 1-1/2 in, 1/4 in, 5/16 in, 3/8 in
Height
9/10 in
Number of Pieces
8 Piece
Weight
2.74 lb
Characteristics & Features
Collection
100 Plus®
Color Finish Category
Yellows
Color Finish Name
Yellow, Black
Drive Size
3/16 in
Handle Material
Rubber
Handle Type
Grip
Magnetic
No
Material
Rubber, Steel
Number of Tools Included
1
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Phillips
Power Source
Manual
Warranty & Product Information
GSA Approved
No
UPC
885911631105