This product requires certification to purchase.

12 in. Combination Square

Stanley

12 in. Combination Square

  • Fast #
  • Part #STA46222
  • Item #1204502
  • Manufacturer Part #46-222
5 out of 5 Customer Rating
Brand image
Stanley

12 in. Combination Square

  • Fast #
  • Part #STA46222
  • Item #1204502
  • Manufacturer Part #46-222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Coated blade to resist rust
  • Built-in scriber for surface marking
  • Easy to read vial
  • Durable
  • Black die cast metal handle
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Characteristics & Features
Color Finish Name
Black
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Combination Square
Warranty & Product Information
UPC
076174462227