2-1/2 x 3 in. Knife
2-1/2 x 3 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built-in twine cutter
- Can be used with optional Stanley® 11-921A wall-mount blade dispenser with 100 blades (sold separately)
- Swing out blade storage magazine
- Three position retractable blade slide
- Includes one blade
Documents
Recommended Accessories
Specifications
- Blade Length (in):
- 2-1/2 in
- Blade Material:
- High Carbon Steel
- Color Finish Name:
- Grey
- Handle Material:
- Steel
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Knife
- UPC:
- 076174104998
- Width:
- 3 in