This product requires certification to purchase.

32 in. Folding Sawhorse

Stanley

32 in. Folding Sawhorse

  • Fast #
  • Part #S060864R
  • Item #4396405
  • Manufacturer Part #060864R
4.8 out of 5 Customer Rating
Brand image
Stanley

32 in. Folding Sawhorse

  • Fast #
  • Part #S060864R
  • Item #4396405
  • Manufacturer Part #060864R
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Height: 31"
  • Multipurpose side hangers for accessories storage
  • Two built-in v-grooves
  • Rubber points line ruler for load stability
  • Capacity: 1,000 lbs per pair
  • Requires Certification

Documents

Dimensions & Measurements
Height
31 in
Length
25-1/5 in
Width
4-1/5 in
Characteristics & Features
Color Finish Name
Black
Corded Cordless
Cordless
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Stand Type
Sawhorse
Work Load Limit
1000 lb
Warranty & Product Information
Type
S060864R
UPC
076174956252