This product requires certification to purchase.

6-1/2 in. 12-in-1 Multi Tool

Stanley

6-1/2 in. 12-in-1 Multi Tool

  • Fast #
  • Part #S84519K
  • Item #3786019
  • Manufacturer Part #84-519K
4.1 out of 5 Customer Rating
Brand image
Stanley

6-1/2 in. 12-in-1 Multi Tool

  • Fast #
  • Part #S84519K
  • Item #3786019
  • Manufacturer Part #84-519K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless-steel construction
  • High quality nylon holster
  • Requires Certification
Dimensions & Measurements
Length
6-1/2 in
Characteristics & Features
Blade Material
Stainless Steel
Color Finish Name
Grey
Handle Material
Stainless Steel
Material
Stainless Steel
Number of Tools Included
12
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
12-in-1 Multi Tool
Warranty & Product Information
UPC
076174845198