This product requires certification to purchase.

30 ft. Tape Measure

Stanley

FatMax® 30 ft. Tape Measure

  • Fast #
  • Part #S33730
  • Item #1591494
  • Manufacturer Part #33-730
4 out of 5 Customer Rating
Brand image
Stanley

FatMax® 30 ft. Tape Measure

  • Fast #
  • Part #S33730
  • Item #1591494
  • Manufacturer Part #33-730
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • BladeArmor® coating on the first 3 in maximizes durability of the blade
  • Mylar® polyester film extends life of entire blade
  • High-impact ABS case with durable rubber-holds up to heavy use
  • Top-forward blade lock makes locking and unlocking easy
  • Cushion grip provides comfortable, slip-resistant hold
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Length
30 ft
Width
1-1/4 in
Characteristics & Features
Case Material
Plastic
Coating
BladeArmor
Collection
FatMax®
Color Finish Name
Yellow, Black
Material
Plastic
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Tape Measure
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
GSA Approved
No
UPC
076174337303