This product requires certification to purchase.

1/2 in. Socket Set 24-Tool

Stanley-Proto

1/2 in. Socket Set 24-Tool

  • Fast #
  • Part #PJ54211
  • Item #2863834
  • Manufacturer Part #J54211
4.1 out of 5 Customer Rating
Brand image
Stanley-Proto

1/2 in. Socket Set 24-Tool

  • Fast #
  • Part #PJ54211
  • Item #2863834
  • Manufacturer Part #J54211
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Number of Pieces
24 Piece
Weight
7.69 lb
Characteristics & Features
Color Finish Name
Full Polish
Drive Size
1/2 in
Number Of Points
12-point
Number of Tools Included
24
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket Set
Warranty & Product Information
UL Listed
No
UPC
662679240646