This product requires certification to purchase.

1-1/16 12 Pt Combination Wrench

Stanley-Proto

1-1/16 12 Pt Combination Wrench

  • Fast #
  • Part #PJ1234ASD
  • Item #183628
  • Manufacturer Part #J1234ASD
4.7 out of 5 Customer Rating
Brand image
Stanley-Proto

1-1/16 12 Pt Combination Wrench

  • Fast #
  • Part #PJ1234ASD
  • Item #183628
  • Manufacturer Part #J1234ASD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
1-1/16 in
Length
15-1/4 in
Maximum Capacity
1-1/16 in
Characteristics & Features
Color Finish Name
White Matte
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Combination
Warranty & Product Information
UPC
662679073978