This product requires certification to purchase.

15 7/8 x 1-1/8 in. 12-Point Combination Wrench

Stanley-Proto

Raindance S 15 7/8 x 1-1/8 in. 12-Point Combination Wrench

  • Fast #
  • Part #PJ1236ASD
  • Item #183629
  • Manufacturer Part #J1236ASD
5 out of 5 Customer Rating
Brand image
Stanley-Proto

Raindance S 15 7/8 x 1-1/8 in. 12-Point Combination Wrench

  • Fast #
  • Part #PJ1236ASD
  • Item #183629
  • Manufacturer Part #J1236ASD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Open End: Anti-slip design (ASD)
  • Locking groove to help prevent slippage
  • Arched surface which spreads the force over a 400% larger contact area to help prolong life
  • No ribs or serrations to damage fasteners
  • Boxed end: Torqueplus
  • Allows up to 15% more torque to be applied to the fastener
  • Reduces risk of fastener rounding
  • Provides a better grip on worn, rounded fasteners
  • Requires Certification
Dimensions & Measurements
Capacity
1-1/8 in
Length
15-7/8 in
Maximum Capacity
1-1/8 in
Width
7 in
Characteristics & Features
Collection
Raindance S
Color Finish Name
Polished Chrome
Number Of Points
12-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Combination
Warranty & Product Information
UPC
662679073985