This product requires certification to purchase.

3/4" Drive Ratcheting Head Micrometer Torque Wrench 60-300 Ft-LbsR

Stanley-Proto

3/4" Drive Ratcheting Head Micrometer Torque Wrench 60-300 Ft-LbsR

  • Fast #
  • Part #PJ6018AB
  • Item #2862107
  • Manufacturer Part #J6018AB
5 out of 5 Customer Rating
Brand image
Stanley-Proto

3/4" Drive Ratcheting Head Micrometer Torque Wrench 60-300 Ft-LbsR

  • Fast #
  • Part #PJ6018AB
  • Item #2862107
  • Manufacturer Part #J6018AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
  • Calibration is accomplished by manual loading the torque wrenches
  • Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance
  • Requires Certification

Documents

Dimensions & Measurements
Length
32-23/32 in
Socket Size
3/4 in
Weight
14 lb
Characteristics & Features
Color Finish Name
Silver
Drive Size
3/4 in
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Torque Wrench
Electrical & Operational Information
Drive Type
Square, Ratchet
Warranty & Product Information
Type
PJ6018AB
UPC
662679134570